Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Orange, S, PR

  • Zoro #: G0179261
  • Mfr #: 4567-07
$8.43 74% off
$2.16
  • Palm Material: Nitrile
  • Glove Size: 7
  • Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
See full product details
Orders over $75 ship free.

Showa #4567-07 Specifications

  • Zoro #: G0179261
  • Mfr #: 4567-07
Palm Material: Nitrile Glove Size: 7
Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling ANSI/ISEA Puncture Force: Greater Than 20
Length: 10" Thumb Style: Straight
ANSI/ISEA Cut Level: 3 Glove Coating Material: Nitrile
Item: Coated Gloves Glove Length: 10 in
Cuff: Knit Gauge: 13
Size: S Cut: Clute
Glove Cut: Clute ANSI/ISEA Puncture Level: 2
Standards: ANSI Coating Coverage: Palm
Puncture Resistant: Yes Cut Resistant: Yes
Finger Style: Full Coating Finish: Smooth
ANSI Puncture Newtons: Greater Than 20 Suggested Use Environment: Oily
Lining: High-Performance Polyethylene ANSI Cut Grams: 1170
Glove Coating Finish: Smooth Abrasion Resistant: Yes
ANSI Abrasion Cycles: Greater Than 3000 Color: Orange, Yellow
ANSI/ISEA Abrasion Level: 4 Coating Material: Nitrile
ANSI/ISEA Cut Level - 2011: 3 ANSI/ISEA Abrasion Cycles: Greater Than 3000
ANSI/ISEA Cut Load: 1170 ANSI/ISEA Cut Grams: 1170
Shop By: Limited-Time Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Orange, Yellow, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Size 7, 1 Pair

Reviews of Showa #4567-07