Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cut Resistant Gloves, Yellow/Orange, XL, PR
  • Zoro #: G0179295
  • Mfr #: 4567-10
$2.16
  • ANSI Abrasion Cycles: Greater Than 3000
  • Puncture Resistant: Yes
  • Cut Resistant: Yes
See full product details
Orders over $75 ship free.

Showa #4567-10 Specifications

  • Zoro #: G0179295
  • Mfr #: 4567-10
ANSI Abrasion Cycles: Greater Than 3000 Puncture Resistant: Yes
Cut Resistant: Yes Thumb Style: Straight
Cuff: Knit Suggested Use Environment: Oily
Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling Glove Cut: Clute
Glove Coating Material: Nitrile ANSI/ISEA Cut Level: 3
ANSI/ISEA Puncture Force: Greater Than 20 Gauge: 13
Cut: Clute ANSI/ISEA Puncture Level: 2
Coating Material: Nitrile Color: Orange, Yellow
ANSI/ISEA Abrasion Level: 4 Abrasion Resistant: Yes
Standards: ANSI Lining: High-Performance Polyethylene
Coating Coverage: Palm Glove Coating Finish: Smooth
Size: Xl Glove Length: 10"
Item: Cut Resistant Gloves ANSI Puncture Newtons: Greater Than 20
Finger Style: Full Length: 10"
Palm Material: Nitrile Coating Finish: Smooth
ANSI Cut Grams: 1170 Glove Size: XL
ANSI/ISEA Cut Level - 2011: 3 ANSI/ISEA Cut Load: 1170
ANSI/ISEA Abrasion Cycles: Greater Than 3000 ANSI/ISEA Cut Grams: 1170
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, Color Orange, Yellow, Glove Coating Material Nitrile, Glove Length 10 In., Glove Size XL, 1 Pair

Reviews of Showa #4567-10