Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve, L, 10 In. L

  • Zoro #: G0071836
  • Mfr #: S8115L-10
$14.06
  • Item: Cut-Resistant Sleeve
  • Color: Gray
  • Application: Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass
See full product details
Orders over $75 ship free.

Showa #S8115L-10 Specifications

  • Zoro #: G0071836
  • Mfr #: S8115L-10
Item: Cut-Resistant Sleeve Color: Gray
Application: Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass Sleeve Size: L
Cuff Styles: Knitted Length: 10"
Sleeve Style: Sleeve ANSI/ISEA Cut Level: A4
Material: HPPE Cuff Style: Shirred Slip-On
Standards: ANSI ANSI/ISEA Abrasion Level: 1
Cut-Resistant Material: HPPE Size: L
Sleeves Length: 10" ANSI/ISEA Puncture Level: 0
Thickness: 15 ga Sleeve Performance: General Purpose
Sleeve Material: HPPE Brand and Series: Showa S8115
Sleeve Length: 10 in Silicone-Free: No
Latex-Free: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Brand and Series Showa S8115, Color Gray, Cuff Style Shirred Slip-On, FDA Compliant Yes, ANSI/ISEA Abrasion Level 1, Latex-Free No, Silicone-Free No, Size L, Sleeve Length 10 in, Sleeve Material HPPE, Sleeve Performance General Purpose, Sleeve Style Sleeve, Thickness 15 ga

Reviews of Showa #S8115L-10