Shop Alternate Products
This Product is Discontinued
Showa
Disposable Gloves, Nitrile, Blue, L ( 9 ), 100 PK (Discontinued)
Mfr # M7005PFL
Zoro # G705261970
This Product is Discontinued
Key Features
- Palm Thickness 4 mil
- Color Blue
- Length 9 1/2 in
- Cuff Style Straight
- Silicone-Free No