Showa
Disposable Gloves, Nitrile, Light Blue, L, 200 PK
- Zoro #: G9136399
- Mfr #: 7502PFL
Hover or click to zoom Tap to zoom
$20.00
/pkg. of 200
Must order in multiples of 12
- Promotion Restriction: Not eligible for promotion
- Item: Disposable Gloves
- Palm Thickness: 2.5 mil
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $240.00
Showa #7502PFL Specifications
- Zoro #: G9136399
- Mfr #: 7502PFL
- Promotion Restriction: Not eligible for promotion
- Item: Disposable Gloves
- Glove Size: L
- Palm Thickness: 2.5 mil
- Color: Light Blue
- Glove Size and Cuff Length Style: L/Standard
- Brand and Series: Showa 7502PF
- Glove Length: 9 1/2 in
- Disposable Glove Features: Accelerator Free, Biodegradable
- Disposable Glove Type: Chemical-Resistant, Food-Grade, General Purpose
- Latex-Free: Yes
- Glove Materials: Nitrile
- Glove Texture: Smooth
- Glove Texture Location: Smooth
- Powdered/Powder-Free: Powder-Free
- Standards: ISO 13485, ASTM D 3578
- Latex Content: Latex Free
- Finger Thickness: 4.0 mil
- Cuff Thickness: 3.5 mil
- Material: Nitrile
- Size: L
- Sterile/Non-Sterile: Non-Sterile
- Color Family: Blue
- Nominal Palm Thickness: 3 mil
- Silicone-Free: Yes
- Acceptable Quality Level (AQL): 1.5
- Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
- Series: 7502PF
- Accelerator-Free: Yes
- Size - Numeric: 9
- Texture: Smooth
- Size- Alpha: L
- Tested for Chemotherapy Drugs: No
- Sterility Assurance Level (SAL): Non-Sterile
- Glove Treatments: Powder-Free
- EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi, Virus
- Texture (Location) [Table]: Smooth
- Federal 209E Clean Room Class: Not Rated
- Anti-Static: No
- Tested for Fentanyl Protection: Yes
- Texture (Location): Smooth
- Country of Origin (subject to change): Malaysia
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Light Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ISO 13485, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Yes
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Reviews of Showa #7502PFL
Explore more
- SHOWA Disposable Gloves, Nitrile, Light Blue, XL, 200 PK 7502PFXL
- SHOWA Disposable Gloves, Nitrile, L, Green, Pk100 68779 7705PFTL
- SHOWA Best® Powder-Free Nitrile Gloves 100PK 7500PFXL
- SHOWA Disposable Gloves, Powder Free, White, S, 100 PK 2005PFS-06
- SHOWA Disposable Gloves, Nitrile, Blue, L, PK100 M7005PFL
- SHOWA Disposable Gloves, Nitrile, Blue, S, PK100 M7005PFS
- SHOWA Disposable Gloves, Nitrile, Blue, XL, PK100 M7005PFXL
- GLADES Nitrile Disposable Gloves, 8 MIL, SIZE L, PK 50 HM2021889003-GN-L
- Showa Gloves & Hand Protection