Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Powder Free, Blue, XS

  • Zoro #: G0058861
  • Mfr #: 7005PFXS
$10.66 ($0.11/unit)
  • Promotion Restriction: Not eligible for promotion
  • Metal Detectable: No
  • Item: Disposable Gloves
See full product details
Out of Stock

Showa #7005PFXS Specifications

  • Zoro #: G0058861
  • Mfr #: 7005PFXS
Promotion Restriction: Not eligible for promotion Metal Detectable: No
Item: Disposable Gloves Glove Size: XS
Cuff: Beaded Aloe Inner Surface: No
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
Latex Content: Latex Free Disposable Glove Material: Nitrile
Palm Thickness: 4.00 mil Special Features: Low Modulus
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Application: Food Processing, Assembly, Maintenance and Inspection
Glove Texture Location: Smooth Powdered/Powder Free: Powder Free
Color: Blue Sterile/Non-Sterile: Non-Sterile
Finger Thickness: 4.00 mil Cuff Thickness: 4.00 mil
Lining: Unlined Size: XS
Glove Length: 9-1/2" Ambidextrous/Hand-Specific: Ambidextrous
Disposable Glove Grade: Industrial Disposable Glove Type: Food Contact, General Purpose
Nominal Palm Thickness: 4 mil Glove Materials: Nitrile
Brand and Series: Showa 7005 Acceptable Quality Level (AQL): 1.5
Glove Size and Cuff Length Style: XS/Standard Glove Texture: Smooth
Powdered/Powder-Free: Powder-Free Silicone-Free: No
Latex-Free: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Showa 7005, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Glove Sizes XS/6, Smooth, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9-1/2 In., Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Showa #7005PFXS