Sensory Bear Shaped Learning Toddler Busy Board for Playroom, Preschool, and Doctors' Office, Pink

  • Mfr # QI004594.PK

  • Zoro # G610211190


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Material
China Fir Wood
Width
11.75
Length
15.25
Height
15.25"
Depth
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004594.PK
Zoro #
G610211190
UPC #
651355039896
Country of Origin
China

Dimensions

Width
11.75
Length
15.25
Height
15.25"
Depth
2.25

Details

Item
Kids & Playroom
Material
China Fir Wood
Color
Pink

Description

The bear-shaped sensory learning activity board is not only a durable and engaging toy but also a valuable tool for your child's learning and development. Crafted from sturdy wood with smooth edges, it ensures a safe and reliable play experience. The board's clutter-free design creates an organized and focused play area, making it ideal for playrooms, nurseries, preschools, and even doctor's offices. With a variety of activities to explore, the sensory learning board provides ample opportunities for your child to enhance their fine motor skills and hand-eye coordination. The vibrant colors and charming bear shape add an extra element of excitement, capturing your child's attention and sparking their imagination. Additionally, this sensory learning activity board is also great for travel. Its compact and portable design allows you to bring it along on trips, providing your child with a familiar and engaging toy wherever you go. Transform your child's playtime into a fun and enriching experience with the Bear-Shaped Sensory Learning Activity Board, both at home and on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.