DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Paper Shredder, Cross-Cut, 18 Sheets

SHREDSTAR BY HSM| Zoro #: G0957853| Mfr #: X18

$187.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957853 Mfr #: X18
Voltage @ 60 Hz: 115VACItem: Paper Shredder
Phase: SingleShreds: Paper, Paper Clips, Staples, Credit Cards, CD
Amperage Draw: 15Overall Dimensions: 22.25 x 14.75 x 10.25"
Duty: 5/30Max. Shredding Capacity: 18 Sheets
Classification: PersonalColor: Black / Silver
Throat Width: 9"Wastebasket Capacity: 7 gal.
Shredding Speed: 9.8 fpmShred Size: 5/32 x 1-1/8"
Cut Style: Cross-CutSecurity Level: 3
Country of Origin (subject to change): China

Product Description

Paper Shredder, Classification Personal, Cut Style Cross-Cut, Shred Size 5/32 x 1-1/8 In., Max. Shredding Capacity 18 Sheets, Security Level 3, Shredding Speed 9.8 fpm, Wastebasket Capacity 7 gal., Throat Width 9 In., Duty 5/30, 115VAC Voltage @ 60 Hz, Single Phase, Amperage Draw 15, Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Color Black / Silver, Overall Dimensions 22.25 x 14.75 x 10.25 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.