KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Shredder, Cross-Cut, 5 Sheets

SHREDSTAR BY HSM| Zoro #: G1495234| Mfr #: HSM1043

$70.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black / Silver
Shred Size: 5/32 x 1-1/2"
Cut Style: Cross-Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495234 Mfr #: HSM1043
Color: Black / SilverShred Size: 5/32 x 1-1/2"
Cut Style: Cross-CutClassification: Personal
Security Level: 3Shreds: Paper, Paper Clips, Staples
Phase: singleVoltage @ 60 Hz: 115VAC
Max. Shredding Capacity: 5 SheetsShredding Speed: 11.8 fpm
Wastebasket Capacity: 4.7 gal.Overall Dimensions: 16 x 13.3 x 8.3"
Item: Paper ShredderThroat Width: 8-1/2"
Duty: 5/30Amperage Draw: 0.4
Country of Origin (subject to change): China

Description

Paper Shredder, Classification Personal, Cut Style Cross-Cut, Shred Size 5/32 x 1-1/2 In., Max. Shredding Capacity 5 Sheets, Security Level 3, Shredding Speed 11.8 fpm, Wastebasket Capacity 4.7 gal., Throat Width 8-1/2 In., Duty 5/30, 115VAC Voltage @ 60 Hz, Single Phase, Amperage Draw 0.4, Shreds Paper, Paper Clips, Staples, Color Black / Silver, Overall Dimensions 16 x 13.3 x 8.3 In.

Reviews