Skip to Main Content
customer-service Help
Shur-Line

3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle

Shur-Line 3" Angle Sash Paint Brush,  Nylon/Polyester Bristle,  Wood Handle 70001AS30
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.77
  • Item: Paint Brush
  • Brush Style: Angle Sash
  • Brush Size: 3"
See full product details
Orders over $75 ship free.
Total: $9.77

Shur-Line #70001AS30 Specifications

  • Item: Paint Brush
  • Brush Style: Angle Sash
  • Brush Size: 3"
  • Basic Bristle Material: Synthetic
  • Bristle Material: Nylon/Polyester
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Soft
  • Brush Thickness: 1 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Water
  • Bristle Length: 4 in
  • Bristle Width: 3 in
  • Filament Material: Polyester/Nylon
  • Ferrule Material: Copper Plated Stainless Steel
  • For Paint or Coating Type: All Paints and Coatings
  • Bristle Thickness: 1 in
  • Handle Type: Fluted
  • Handle Color: Tan
  • Overall Width: 3 1/4 in
  • For Paint Base Type: Water
  • Surface Texture: Semi-Smooth, Smooth, Ultra Smooth
  • Surface Material: Wood
  • Filament Type: Synthetic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paints and Coatings, Brush Size 3 in, Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Water, Brush Thickness 1 in, Bristle Length 4 in, Handle Material Wood

Reviews of Shur-Line #70001AS30