Skip to Main Content
customer-service Help
Shur-Line

4" Mini Paint Roller Cover, Foam, 2 PK

Shur-Line 4" Mini Paint Roller Cover,  Foam,  2 PK 2006694
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.49 ($1.25/unit)
  • Item: Mini Paint Roller Cover
  • Package Quantity: 2
  • Length: 4"
See full product details
Orders over $75 ship free.
Total: $2.49

Shur-Line #2006694 Specifications

  • Item: Mini Paint Roller Cover
  • Package Quantity: 2
  • Length: 4"
  • Roller Length: 4"
  • Nap: No Nap
  • Cover Material: Foam
  • Core Material: Plastic
  • Surfaces: Smooth
  • Style: Roller Refill
  • Paint Type: Gloss, Satin, Semi-Gloss
  • Overall Length: 6-1/2"
  • For Use With: All Paints, Any Spindle Type Mini Roller Frame
  • Length (Straight Wireway): 4 in
  • Compatible Roller Frame Style: Wire
  • Core Diameter: 1/4 in
  • Cover Type: Mini
  • Nap Size: No
  • Surface Texture: Smooth
  • Sheen Type: Gloss, Satin, Semi-Gloss
  • Surface Material: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 in, No Nap Nap, Cover Material Foam, Core Material Plastic, Paint Type Gloss, Satin, Semi-Gloss, Smooth Surfaces, For Use With All Paints, Any Spindle Type Mini Roller Frame, Package Quantity 2

Reviews of Shur-Line #2006694