Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Paint, Coatings & Supplies
/
Paint Brushes, Rollers and Trays
/
Paint Rollers and Frames
/
Paint Roller Frames
/
4" Quick Pro Cloth Mini-Roller with 12" Frame
Shop All Paint Roller Frames
Shop Alternate Products
This Product is Discontinued
Shur-Line
4" Quick Pro Cloth Mini-Roller with 12" Frame (Discontinued)
Mfr #
2006773
Zoro #
G3275888
This Product is Discontinued
Shop for all Paint Roller Frames
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 4" Quick Pro Cloth Mini-Roller with 12" Frame
$3.49
This item includes a minimum quantity of 2
Product Information
Brand
Shur-Line
MFR #
2006773
Zoro #
G3275888
UPC #
22384969421
Country of Origin
United States
Category
Paint Roller Frames
Details
Item
Mini Paint Roller Frame & Cover
Description
Fabric roller for interior and exterior surfaces. Covered roller end paints corners and walls.
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI
From the Manufacturer
Reviews
Explore More Products
Shur-Line Paint Rollers and Frames