Shur-Line
6" Quick Pro Cloth Mini-Roller with 12" Frame
- Mfr # 2006775
- Zoro # G3272774
$8.89
/eaMust order in multiples of 2
Subtotal: $17.78
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SHUR-LINE Paint Roller Frame, Cage, Plastic Handle, 4" Rollers 2005749
- SHUR-LINE Frames H/D Roller 9IFIMP
- SHUR-LINE Shur-Line 04905C Quick Pro Premium 6 in. Mini Roller With 12 Frame 22384049055
- SHUR-LINE Foam Corner Roller 2007057
- SHUR-LINE Premium Roller Frame 9" 8600
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame 2006692
- SHUR-LINE 4X3/8 Mini Roller/Frame 2006140
- SHUR-LINE ROLLER FRAME PRO 9 in. 769
- SHUR-LINE Shur-Line 7030 9 in. Roller Acoustical Ceilings & Medium Textured Surfaces 22390
- ROLLER FRAME 7 in. Zpro 5-Wire Pro Rlr Frame 7IF-IMP
- WHIZZ ROLLER 4""MINI MICROFIBER 77600
- Shur-Line Paint Rollers and Frames