Shur-Line
6" Quick Pro Premium Cloth Mini-Roller with 12" Frame
- Zoro #: G3273200
- Mfr #: 2006765
Hover or click to zoom Tap to zoom
Key Features
- Item: Mini Paint Roller Frame & Cover
$6.32
Must order in multiples of 2
Subtotal: $12.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Shur-Line
- MFR #2006765
- Zoro #G3273200
- Country of OriginUnited States
- Category Paint Roller Frames
Details
Item | Mini Paint Roller Frame & Cover |
Description
The premium cloth roller has covered ends to paint wall and corner at the same time. The roller frame has a soft-grip handle and is threaded to fit most extension poles. Use with all paints and stains for semi-smooth surfaces.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Shur-Line #2006765
Explore more
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers 8600
- SHUR-LINE TRIM ROLLER CVR W/FRM 4"" 2007311
- SHUR-LINE TRIM RLLR REFILL WHT 2PK 2007129
- SHUR-LINE 4" Quick Pro Foam Mini-Roller with 16" Frame 2006690
- SHUR-LINE PNT ROLLR FRM EXTEN 36"" 6630C
- SHUR-LINE Shur-line 1498807 Threaded End 3 in. Plastic & Steel Mini Paint Roller Frame & Cover 1498807
- THE BRUSH MAN 4” Roller Frame For Mini Covers, 16” Neck, 12PK RFM4-16
- THE BRUSH MAN Replacement End Cap For #Rf18Pro, 24PK RF18PRO-EC
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 6" Rollers MT 101-11 0600
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame 140765014
- Shur-Line Paint Rollers and Frames