Shur-Line
Paint Roller Kit, 9 Pieces, Polypropylene
Mfr # 2007030
Zoro # G3883595
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes (2) Paint Trays, (2) Roller Frames, (4) Roller Covers, 1 1/2 in Angle Brush
- Roller Length 3 in, 9 in
- Nap 3/8 in
- Handle Material Plastic
Explore More Products
- SHUR-LINE 3100 3 In Roller Tray Refill Cover 1866375
- SHUR-LINE #703213 Mpsel3 in.Trim Roller/Tray 60190TV
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric 2007320
- SHUR-LINE Paint Roller Kit, 3inL Roller, Knit Fabric 2007319
- SHUR-LINE 3" Foam Trim Roller 2006686
- SHUR-LINE Paint Roller Kit, 3 Pieces, 3" L 2007127
- SHUR-LINE Roller Tray Kit 7Pc Plstc 4In 2007338
- SHUR-LINE Roller Cover/Frame Trm 3X3/8In 2007305
- LINZER Roller & Tray Set 6Pc RS9036
- LINZER Better 6 in. W Mini Trim Roller with Frame Threaded End MT 144-11 0600
- PURDY Jumbo Mini Kit 4.5 Inch 14C810600
- Shur-Line Paint Roller Kits