Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Cover, 4in.L, Foam, PK10

  • Zoro #: G9991161
  • Mfr #: 2006698
$6.80 ($0.68/unit)
  • Nap: No Nap
  • Paint Type: Oil Based, Water Based
  • Item: Mini Paint Roller Cover
See full product details
Orders over $75 ship free.

Shur-Line #2006698 Specifications

  • Zoro #: G9991161
  • Mfr #: 2006698
Nap: No Nap Paint Type: Oil Based, Water Based
Item: Mini Paint Roller Cover Core Material: Polypropylene
Surfaces: All Overall Length: 9"
Style: Mini Roller Refill Length: 4 in
Cover Material: Foam Roller Length: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 in, No Nap Nap, Cover Material Foam, Core Material Polypropylene, Paint Type Oil Based, Water Based, All Surfaces, Package Quantity 10

Reviews of Shur-Line #2006698