Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Cover, Knit Fabric, PK10

  • Zoro #: G9991152
  • Mfr #: 2006744
$7.99 ($0.80/unit)
  • Style: Mini Roller Refill
  • Roller Length: 4"
  • Length: 4 in
See full product details
Orders over $75 ship free.

Shur-Line #2006744 Specifications

  • Zoro #: G9991152
  • Mfr #: 2006744
Style: Mini Roller Refill Roller Length: 4"
Length: 4 in Nap: 3/8 in
Overall Length: 9" Item: Mini Paint Roller Cover
Core Material: Polypropylene Cover Material: Fabric
Paint Type: Oil Based, Water Based Surfaces: Semi-Smooth
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 in, 3/8 in Nap, Cover Material Polyester, Core Material Polypropylene, Paint Type Oil Based, Water Based, Semi-Smooth Surfaces, Package Quantity 10

Reviews of Shur-Line #2006744