Shur-Line
Mini Paint Roller Frame, 16in.L, Steel
- Zoro #: G9991091
- Mfr #: 6625C
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.20
Shur-Line #6625C Specifications
- Zoro #: G9991091
- Mfr #: 6625C
- Roller Length: 4", 6"
- Handle: Wire
- Handle Material: Plastic
- Style: Mini Roller Handle
- Shank Material: Steel
- Shank Wire Size: 1/4"
- Overall Length: 16 1/2"
- Surfaces: All
- Item: Mini Paint Roller Frame
- Plating: Chrome
- Paint Type: Water Based, Oil Based
- Features: Comfort Grip
- Surface Type: All
- Paint Roller Type: Comfort Grip Mini Roller Frame
- Roller Frame Type: Mini
- Handle Color: Black, Red
- Roller Frame Style: Wire
- Handle Type: Wire
- Country of Origin (subject to change): China
Description
Mini Paint Roller Frame, Roller Length 4 in, 6 in, Frame Style, Overall Length 16 1/2 in, All Surfaces, Wire Handle, Handle Material Plastic, Shank Wire Size 1/4 in, Shank Material Steel, Chrome Plating, Paint Type Water and Oil Based, Comfort Grip