Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Frame, Frame, Wire

  • Zoro #: G9991107
  • Mfr #: 6615C
$2.49
  • Shank Material: steel
  • Shank Wire Size: 1/4 in
  • Plating: Chrome
See full product details
Orders over $75 ship free.

Shur-Line #6615C Specifications

  • Zoro #: G9991107
  • Mfr #: 6615C
Shank Material: steel Shank Wire Size: 1/4 in
Plating: Chrome Overall Length: 12 1/2 in
Surfaces: All Paint Type: Water Based, Oil Based
Handle Material: Plastic Style: Mini Roller Handle
Item: Mini Paint Roller Frame Features: Comfort Grip
Roller Length: 4 in, 6 in Handle: Wire
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Paint Roller Frame, Roller Length 4 in, 6 in, Frame Style, Overall Length 12 1/2 in, All Surfaces, Wire Handle, Handle Material Plastic, Shank Wire Size 1/4 in, Shank Material Steel, Chrome Plating, Paint Type Water and Oil Based, Comfort Grip

Reviews of Shur-Line #6615C