Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Roller Frame, 4 and 6 in.

  • Zoro #: G3712886
  • Mfr #: 6600C
$1.89
  • Item: Mini Paint Roller Frame
  • Paint Type: Latex Paints
  • Style: Mini Roller Handle
See full product details
Orders over $75 ship free.

Shur-Line #6600C Specifications

  • Zoro #: G3712886
  • Mfr #: 6600C
Item: Mini Paint Roller Frame Paint Type: Latex Paints
Style: Mini Roller Handle Roller Length: 4 in, 6 in
Handle Material: Plastic Features: Shank Diameter 15/64 in
Plating: Zinc Chromate Shank Material: steel
Overall Length: 12 1/2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Paint Roller Frame, Roller Length 4 in, 6 in, Frame Style, Overall Length 12 1/2 in, Handle Material Plastic, Shank Material Steel, Zinc Chromate Plating, Paint Type Latex Paints, Shank Diameter 15/64 in

Reviews of Shur-Line #6600C