DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Paint Brush, 1in., 1in.

SHUR-LINE| Zoro #: G0931752| Mfr #: 1784555

$6.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931752 Mfr #: 1784555
Handle Material: Birch HardwoodBrush Width: 5/8"
Overall Length: 1"Firmness: Soft
Ferrule Material: Stainless SteelBasic Bristle Material: Synthetic
Brush Length: 1"Size: 1"
Brush Material: PolyesterPaint Type: All Paints
Thickness: 1/2"Item: Paint Brush
Style: Angle SashBristle Material: Synethetic Polyester
Handle Color: NaturalBrush Style: Flat Sash
Bristle Length: 1"Brush Thickness: 1/2"
Basic Handle Material: WoodBristle Stiffness: Soft
Country of Origin (subject to change): China

Product Description

Paint Brush, Angle Sash, Size 1 In., Brush Length 1 In., Overall Length 1 In., Thickness 1/2 In., Firmness Soft, Natural Handle Color, Paint Type All Paints, Polyester Brush Material, Stainless Steel Ferrule Material, Birch Hardwood Handle Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.