Paint Roller Cover, 1 in. Nap

SHUR-LINE| Zoro #: G1731003| Mfr #: 1784553

$8.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731003 Mfr #: 1784553
Surfaces: Brick and BlockCore Material: Plastic
Cover Material: Knit FabricPaint Type: Interior & Exterior Paint
Item: Paint Roller CoverNap: 1"
Length: 9"Country of Origin (subject to change): United States

Product Description

Paint Roller Cover, Length 9 In., 1 In. Nap, Cover Material Knit Fabric with Shur-Flow Coating, Core Material Plastic, Paint Type Interior & Exterior Paint, Brick and Block Surfaces

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.