15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Paint Roller Cover, 3/4 in. Nap

SHUR-LINE| Zoro #: G1614182| Mfr #: 1784552

$7.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614182 Mfr #: 1784552
Surfaces: Stucco, Fences and DecksCore Material: Plastic
Cover Material: Knit FabricPaint Type: Interior & Exterior Paint
Item: Paint Roller CoverNap: 3/4"
Length: 9"Country of Origin (subject to change): United States

Product Description

Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Knit Fabric with Shur-Flow Coating, Core Material Plastic, Paint Type Interior & Exterior Paint, Stucco, Fences and Decks Surfaces

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.