Shur-Line
Paint Roller Frame, 4" Roller L
- Zoro #: G9534065
- Mfr #: 2005749
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.77
Shur-Line #2005749 Specifications
- Zoro #: G9534065
- Mfr #: 2005749
- Roller Length: 4"
- Handle: Threaded
- Handle Material: Plastic
- Style: Cage
- Shank Material: Chrome Plated Metal
- Shank Wire Size: 1/4"
- Overall Length: 11 3/4"
- Features: Ideal for Touch Ups and Small Jobs
- Item: Paint Roller Frame
- Plating: Chrome
- Roller Frame Style: Cage
- Roller Frame Type: Mini
- Handle Type: Threaded
- Handle Color: Black
- Paint Roller Type: Touchup Roller Frame
- Country of Origin (subject to change): China
Description
Paint Roller Frame, Roller Length 4 in, Cage Style, Overall Length 11 3/4 in, Plastic Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 in, Shank Material Chrome Plated Metal, Chrome Plating, Ideal for Touch Ups and Small Jobs