customer-service Help
Shur-Line

Paint Roller Frame, 9" Roller L

Shur-Line Paint Roller Frame, 9" Roller L 8600
Tap to zoom
Hover or click to zoom
$6.50
  • Roller Length: 9"
  • Handle: Threaded
  • Handle Material: Rubber
See full product details
Orders over $75 ship free.

Total: $6.50

Shur-Line #8600 Specifications

  • Roller Length: 9"
  • Handle: Threaded
  • Handle Material: Rubber
  • Style: Cageless
  • Shank Material: Chrome Plated Metal
  • Shank Wire Size: 1/4"
  • Overall Length: 13"
  • Item: Paint Roller Frame
  • Features: Cushioned Handle Design, Ergonomic, Non Slip, Threaded Handle
  • Plating: Chrome
  • Roller Frame Type: Standard
  • Handle Type: Comfortable Grip, Threaded
  • Handle Color: Black, Red
  • Roller Frame Style: Cage
  • Paint Roller Type: Premium Roller Frame
  • Country of Origin (subject to change): China

Description

Paint Roller Frame, Roller Length 9 in, Cageless Style, Overall Length 13 in, Plastic Threaded Handle, Handle Material Rubber, Shank Wire Size 1/4 in, Shank Material Chrome Plated Metal, Chrome Plating, Cushioned Handle Design, Ergonomic, Non Slip, Threaded Handle

Reviews of Shur-Line #8600