Roller, 1/2 in. Nap

SHUR-LINE |Zoro #: G1114827|Mfr #: 1784551

$5.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114827 Mfr #: 1784551
Item: Paint Roller CoverLength: 9"
Paint Type: Interior & Exterior PaintNap: 1/2"
Core Material: PlasticSurfaces: Textured Walls, Concrete and Plaster
Cover Material: Knit FabricCountry of Origin (subject to change): United States

Product Description

Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Knit Fabric with Shur-Flow Coating, Core Material Plastic, Paint Type Interior & Exterior Paint, Textured Walls, Concrete and Plaster Surfaces

Product Reviews

Save 15% when you sign up for Z-mail.