Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trim-Touch Up Roller Refill, PK2

  • Zoro #: G6211801
  • Mfr #: 2007129
$1.84 ($0.92/unit)
  • Item: Mini Paint Roller Cover
  • Surfaces: Smooth
  • Core Material: Polypropylene
See full product details
Orders over $75 ship free.

Shur-Line #2007129 Specifications

  • Zoro #: G6211801
  • Mfr #: 2007129
Item: Mini Paint Roller Cover Surfaces: Smooth
Core Material: Polypropylene Cover Material: Polyester Fiber
Style: Roller Refill Includes: (3) Low Lint Nap
For Use With: 52GZ10 Overall Length: 4-3/4"
Paint Type: All Paints, Stain Nap: 1/4 in
Length: 3 in Roller Length: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 3 in, 1/4 in Nap, Cover Material Polyester Fiber, Core Material Polypropylene, Paint Type All Paints, Stain, Smooth Surfaces, For Use With 52GZ10, Includes (3) Low Lint Nap, Package Quantity 2

Reviews of Shur-Line #2007129