customer-service Help
Shurflo

Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure

Shurflo Booster Pump,  1/3 hp,  115V AC,  1 Phase,  3/8 in Barb Inlet Size,  1 Stage,  87 psi Max Pressure 8025-933-237
Tap to zoom
Hover or click to zoom
$393.59
  • Item: Booster Pump
  • Booster Pump Type: Booster Pump
  • HP - Pumps: 1/3 hp
See full product details
This item ships free.

Total: $393.59

Shurflo #8025-933-237 Specifications

  • Item: Booster Pump
  • Booster Pump Type: Booster Pump
  • HP - Pumps: 1/3 hp
  • Voltage - Pumps: 115V AC
  • Phase - Pumps: 1
  • Inlet Size - Pumps: 3/8 in Barb
  • Outlet Size - Pumps: 3/8 in Barb
  • Number of Stages - Pumps: 1
  • Max. Pressure - Pumps: 87 psi
  • Housing Material - Pumps: Stainless Steel
  • HP: 1/3
  • Width: 4 in
  • Max. Pressure: 87 psi
  • Motor Enclosure: Stainless Steel
  • Voltage: 115
  • Impeller Material: Santoprene
  • Motor Ambient Temp. Rating: 34 Degrees to 170 Degrees F
  • Impeller Type: Diaphragm
  • GPM @ 20 PSI: 1.42
  • Housing Material: Stainless steel
  • Height: 4 in
  • Includes: Cord, Pump
  • GPM @ 60 PSI: 1.13
  • Hz: 60
  • Stages: 1
  • Inlet (In.): 1/2
  • Pressure Switch Setting: Factory Set
  • Wetted Materials: NSF
  • Type: Booster Pump
  • GPM @ 40 PSI: 1.26
  • Phase: single
  • Inlet: Quick Connection
  • Max. Dia. Solids: clear water
  • Max. Case Pressure: 87 psi
  • Manufacturers Warranty Length: 1 yr
  • Outlet: Industrial Interchange
  • Length: 8 in
  • Amps: 0.5
  • For Use With: Mfr. No. 804-001
  • Agency Compliance: UL Listed
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): Multiple

Description

Booster Pump, 1/3 hp HP - Pumps, Voltage - Pumps 115V AC, 1 Phase - Pumps, Outlet Size - Pumps 3/8 in Barb, Inlet Size - Pumps 3/8 in Barb, Max. Pressure - Pumps 87 psi, Number of Stages - Pumps 1, Housing Material - Pumps Stainless Steel, 0.5 Amps, 60 Hz, Wetted Materials NSF, Impeller Material Santoprene, Impeller Type Diaphragm

Restrictions and Compliance

Reviews of Shurflo #8025-933-237