Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure

  • Mfr # 804-002

  • Zoro # G6774381


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
3/8 in Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-002
Zoro #
G6774381
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in Barb
Outlet Size - Pumps
3/8 in Barb
Width
10 1/3 in
Length
4 5/8 in
Height
10 in
Max. Dia. Solids
clear water
Manufacturers Warranty Length
1 yr
Overall Length
4.6 in
Overall Height
10 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Width
10.3 in
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Particle Size Filtered
50 mesh

Details

Booster Pump Type
Booster Pump System
Item
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
117 psi
Housing Material - Pumps
Stainless Steel
Impeller Type
Diaphragm
Inlet (In.)
3/8
Stages
1
Max. Case Pressure
117 psi
Agency Compliance
UL Listed
GPM @ 20 PSI
1.42
Impeller Material
Santoprene
Includes
Cord, Mounting Board, Pump, Tank
Tank (Gal.)
0.164
Max. Pressure
117 psi
Outlet
3/8"
GPM @ 60 PSI
1.13
Phase
Single
Amps
0.8
GPM @ 40 PSI
1.26
Motor Ambient Temp. Rating
34 Degrees to 170 Degrees F
Wetted Materials
NSF
Housing Material
Stainless Steel
Voltage
115
For Use With
Intermittent Water Boost for Coffee Island or Small Application
Type
Booster
Motor Enclosure
Stainless Steel
HP
1/3
Pressure Switch Setting
Factory Set
Hz
60
Inlet
3/8"
Discharge Connection Type
Barbed
Frequency
60 Hz
Case Pressure (Maximum)
117 psi
Operating Pressure (Maximum)
90 psi
Flow Rate @ 40 psi
1.26 gpm
Flow Rate @ 60 psi
1.13 gpm
Tank Capacity
24 fl oz
Horsepower (Maximum)
1/3 hp
Intake Connection Type
Barbed
Diaphragm Material
Santoprene
Motor Ambient Temperature (Minimum)
34 Degrees F
For Use With Potable Systems
Yes
Current
0.8 A
Pressure Switch
Yes
Flow Rate @ 20 psi
1.42 gpm
Motor Ambient Temperature (Maximum)
170 Degrees F
Standards
UL Listed
Nameplate Voltage
115V AC
Number of Stages
1
Discharge Gender
Male
Horsepower
1/3 hp
Number of Diaphragms
1
Number Of Chambers
3
Operating Pressure - Maximum
90 psi
Case Pressure - Maximum
117 psi
Electrical Connection Type
Plug-In
Priming
Self-Priming
Inlet Gender
Male
NSF Certifications for Food and Drinking Water
NSF 18
Media Temperature - Minimum
34 Degrees F
Installation
Floor Standing
Media Temperature - Maximum
180 Degrees F
Motor Design
Permanent Magnet AC Motor
Flow Rate - Maximum
1.17 gpm
Pump Operation Type
Electric
Application
Intermittent Water Boost for Coffee Island or Small Application
Discharge Standard
Barbed
Mounting Orientation
Horizontal, Vertical
Inlet Standard
Barbed
Full Load Current
0.8 A
Motor Ambient Temperature - Minimum
34 Degrees F
For Media Type
Clear Water
Motor Ambient Temperature - Maximum
170 Degrees F
Pump Casing Material
Stainless Steel
Pump Technology
Diaphragm
Thermal Protection
Auto
Power Source
Corded Electric

Description

Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Mounting Board, Pump, Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 90 psi, Phase Single, Priming Self-Priming, Pump Operation Type Electric, Tank Capacity 24 fl oz, Diaphragm Material Santoprene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products