Skip to Main Content
customer-service Help
Shurflo

Diaphragm Pump, 115 VAC

Shurflo Diaphragm Pump,  115 VAC 8000-813-238
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$183.55
  • Item: Diaphragm Pump
  • Inlet/Outlet: 3/8 in FNPT
  • Type: -
See full product details
This item ships free.
Total: $183.55

Shurflo #8000-813-238 Specifications

  • Item: Diaphragm Pump
  • Inlet/Outlet: 3/8 in FNPT
  • Type: -
  • Housing Material - Pumps: Nylon
  • Voltage: 115VAC
  • Max. Temp - Pumps: 130 Degrees F
  • Max. Flow: 1.6 gpm
  • Max. Pressure - Pumps: 100 psi
  • Voltage - Pumps: 120V AC
  • Includes: -
  • Inlet/Outlet (In.): 3/8 FNPT
  • Max. Temp. (F): 160
  • GPM @ 80 PSI: 0.93
  • Pressure Switch: Operates on Demand
  • Check Valve: Viton(R)
  • Body Material: Nylon
  • GPM @ 0 PSI: 1.6
  • Height (In.): 4.1 in
  • Diaphragm Design: Three Chamber
  • GPM Max.: 1.6
  • Prime in Feet: 8
  • GPM @ 40 PSI: 1.1
  • Diaphragm Material: Santoprene(R)
  • Self-Priming: Yes
  • Agency Compliance: UL Recognized Component for Canada and US
  • Pressure Off: 100
  • Pressure On: 85
  • Width (In.): 4.0 in
  • Motor Type: -
  • GPM @ 20 PSI: 1.26
  • Length (In.): 8.4 in
  • Features: -
  • Max. Pressure (PSI): 100
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Diaphragm Pump, Inlet/Outlet 3/8 in FNPT, Housing Material - Pumps Nylon, Max. Temp - Pumps 130 Degrees F, Max. Flow 1.6 gpm, Max. Pressure - Pumps 100 psi, Voltage - Pumps 120V AC, -, Diaphragm Material Santoprene(R), Check Valve Viton(R), Pressure On 85, Pressure Off 100, Length (In.) 8.4 in, Width (In.) 4.0 in, Height (In.) 4.1 in, Prime in Feet 8, GPM @ 0 PSI 1.6, GPM @ 20 PSI 1.26, GPM @ 40 PSI 1.1, Motor Type -, Self-Priming Yes, Operates on Demand, Three Chamber Diaphragm Design

Reviews of Shurflo #8000-813-238