Skip to Main Content
customer-service Help
Shurflo

Inline Filter, POU, 15x3-1/3In,

Shurflo Inline Filter, POU, 15x3-1/3In,  94-399-00-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.24
  • Item: Inline Water Filter
  • Reduces: Chlorine Taste and Odor
  • Filter Flow Rate: 3.0 gpm
See full product details
Orders over $75 ship free.
Total: $74.24

Shurflo #94-399-00-75 Specifications

  • Item: Inline Water Filter
  • Reduces: Chlorine Taste and Odor
  • Filter Flow Rate: 3.0 gpm
  • Standards: NSF
  • Diameter: 3 3/8 in
  • Application: Point of Use
  • Filter Diameter: 3 21/64 in
  • Filter Reduces: Chlorine Taste, Odor
  • Micron Rating: 5 micron
  • Max. Pressure: 125 psi
  • Max. Temp.: 100 Degrees F
  • Service Life: 6,000 gal
  • Length: 15"
  • For Use With: 94-751-00, Mfr. No. LVPO-F1
  • Height: 15 in
  • Flow Rate: 3 gpm
  • Microns: 5
  • Pipe Size - Filter: 5
  • Pipe Size: 3/8 in
  • Minimum Pressure: 20 psi
  • Features: Designed for Versatile Installation Capabilities, Fiberdyne (R) Media for Right Sized Capacity and Flow Rates for Lower Volume Accounts
  • Minimum Temperature: 40 Degrees F
  • Connection Size: 3/8 in
  • Removes Particle Size Down To: 2 to 50 microns
  • Compatible Mfr. Model Number: 94-751-00, LVPO-F1
  • Overall Height: 15 in
  • Filter Connection Type: Threaded Connection
  • Maximum Temperature: 100 Degrees F
  • Connection Type: NPT
  • Maximum Pressure: 125 psi
  • Filter Media: Carbon
  • Includes: Replacement Cartridge
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Inline Water Filter, Application Point of Use, Height 15 in, Filter Diameter 3 21/64 in, Max. Pressure 125 psi, Filter Flow Rate 3.0 gpm, Micron Rating 5, Filter Reduces Chlorine Taste, Odor, Max. Temp. 100 Degrees F, Service Life 6,000 gal, For Use With 94-751-00, Mfr. No. LVPO-F1, Standards NSF

Restrictions and Compliance

Reviews of Shurflo #94-399-00-75