Polypropylene Air Injection Diaphragm Pump 0.6 GPM 120F

SHURFLO| Zoro #: G0391413| Mfr #: 166-200-36

$195.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 40 PSI: -Prime in Feet: -Item: Diaphragm Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391413 Mfr #: 166-200-36
GPM @ 40 PSI: -Prime in Feet: -
Item: Diaphragm PumpMotor Type: -
GPM @ 20 PSI: -Length (In.): 5.80
Diaphragm Material: VitonMax. Temp. (F): 120
Features: -Diaphragm Design: -
Pressure Switch: -GPM Max.: 0.6
Pressure Off: -Max. Flow GPM: 0.6
Type: Air-Driven InjectionBody Material: Polypropylene
Max. Pressure (PSI): 60Width (In.): 3.80
Includes: -Check Valve: Viton(R)
Self-Priming: 25" HgInlet/Outlet (In.): 3/8 HB
GPM @ 0 PSI: -Pressure On: -
Agency Compliance: -Height (In.): 6.75
Country of Origin (subject to change): Mexico

Description

Diaphragm Pump, Inlet/Outlet 3/8 In. HB, Housing Material - Pumps Polypropylene, Max. Temp - Pumps 130 Degrees F, Max. Flow 0.6 gpm, Max. Pressure - Pumps 60 psi, Voltage - Pumps 12VDC, Air-Driven Injection, Diaphragm Material Viton(R), Check Valve Viton(R), Pressure On -, Pressure Off -, Length (In.) 5.80, Width (In.) 3.80, Height (In.) 6.75, Prime in Feet -, GPM @ 0 PSI -, GPM @ 20 PSI -, GPM @ 40 PSI -, Motor Type -, Self-Priming 25 In. Hg, -, - Diaphragm Design, -, Features -, Includes -

Reviews