KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Polypropylene Air Injection Diaphragm Pump 0.6 GPM 120F

SHURFLO| Zoro #: G1865516| Mfr #: 166-200-46

$164.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Diaphragm Pump
Type: Air-Driven Injection
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865516 Mfr #: 166-200-46
Item: Diaphragm PumpType: Air-Driven Injection
Body Material: PolypropyleneFeatures: -
Length (In.): 5.80Width (In.): 3.80
Diaphragm Material: BunaIncludes: -
Check Valve: BunaSelf-Priming: 25" Hg
Inlet/Outlet (In.): 3/8 HBGPM Max.: 0.6
Max. Pressure (PSI): 60Max. Temp. (F): 120
Height (In.): 6.75Country of Origin (subject to change): Mexico

Description

Diaphragm Pump, Air-driven Injection, Inlet/Outlet 3/8 HB In., Body Material Polypropylene, Diaphragm Material Buna, Check Valve Buna, Max. Temp. 120 F, Length 5.8 In., Width 3.8 In., Height 7.0 In., 0.6 GPM Max., Max. Pressure 60 PSI, Self-Priming 25 In Hg

Reviews