PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Polypropylene Air Injection Diaphragm Pump 0.6 GPM 120F

SHURFLO| Zoro #: G1602955| Mfr #: 166-200-57

$164.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Diaphragm PumpCheck Valve: Santoprene(R)Length (In.): 5.80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602955 Mfr #: 166-200-57
Item: Diaphragm PumpCheck Valve: Santoprene(R)
Length (In.): 5.80Diaphragm Material: Santoprene
Max. Temp. (F): 120Features: -
GPM Max.: 0.6Max. Flow GPM: 0.6
Type: Air-Driven InjectionBody Material: Polypropylene
Max. Pressure (PSI): 60Includes: -
Self-Priming: 25" HgInlet/Outlet (In.): 3/8 HB
Height (In.): 6.75Width (In.): 3.80
Country of Origin (subject to change): Mexico

Description

Diaphragm Pump, Inlet/Outlet 3/8 In. HB, Housing Material - Pumps Polypropylene, Max. Temp - Pumps 130 Degrees F, Max. Flow 0.6 gpm, Max. Pressure - Pumps 60 psi, Voltage - Pumps 12VDC, Air-Driven Injection, Diaphragm Material Santoprene(R), Check Valve Santoprene(R), Pressure On -, Pressure Off -, Length (In.) 5.80, Width (In.) 3.80, Height (In.) 6.75, Prime in Feet -, GPM @ 0 PSI -, GPM @ 20 PSI -, GPM @ 40 PSI -, Motor Type -, Self-Priming 25 In. Hg, -, - Diaphragm Design, -, Features -

Reviews