Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Carton Sealing Tape, 72mm W, Clear, PK24

  • Zoro #: G0075306
  • Mfr #: AP 101

$90.52 ($3.77/unit)

Details
  • Tape Width: 72mm
  • Shape: Continuous Roll
  • Tape Core Diameter: 3"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #AP 101 Specifications

  • Zoro #: G0075306
  • Mfr #: AP 101
Tape Width: 72mm Shape: Continuous Roll
Tape Core Diameter: 3" Tape Color: Clear
Length: 100m Thickness: 1.60 mil
Legend: No legend Diameter: 4.33"
Tape Application: Hand Adhesion Strength: 18 oz./in.
Tape Shape: Continuous Roll Material: polypropylene
Tape Length: 100m Tape Elongation: 150%
Tape Thickness: 1.60 mil Series: AP 101
Shear Strength: Not Rated Max. Tape Performance Temp.: 180 Degrees F
Item: Carton Sealing Tape Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Tape Adhesive: Acrylic Tensile Strength: 20 lb./in.
Tape Backing Material: Polypropylene Min. Tape Performance Temp.: -20 Degrees F
Adhesive: Acrylic Color: clear
Tape Adhesive Strength: 18 oz./in. Performance Temp.: -20 Degrees to 180 Degrees F
Width: 72mm Tape Tensile Strength: 20 lb./in.
Country of Origin (subject to change): China

Description

Carton Sealing Tape, Tape Application Hand, Tape Backing Material Polypropylene, Tape Adhesive Acrylic, Tape Thickness 1.60 mil, Tape Width 72mm, Tape Length 100m, Tape Shape Continuous Roll, Tape Color Clear, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 18 oz./in., Tape Core Diameter 3 In., Tape Elongation 150 Percent, Package Quantity 24

Reviews of Shurtape #AP 101