Shurtape
Painters Masking Tape, Green, 48mm x 55m
Mfr # CF 120
Zoro # G0841303
$21.29
28% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Fine structured crepe (FSC)
Explore More Products
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 CP 631
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48 206932
- SHURTAPE Masking Tape, Green, 48mm x 55m CP 150
- SHURTAPE Masking Tape, Green, 72mm x 55m CP 150
- SHURTAPE Masking Tape, Paper, Tan, 48mm CP 450
- SHURTAPE Masking Tape, 48mm x 55m, Roll, PK24 CP 106
- SHURTAPE Masking Tape, 24mm X 55m Purple, PK36 CP 631
- SHURTAPE Shurtape Crepe Paper Masking Tape, CP 631, General Purpose, 24mm x 55m, Light Blue 164309
- SHURTAPE General Purpose Masking Tape Roll 3/4'' x 60 Yards 999MT75
- SHURTAPE FrogTape Painter's Tape, Multi-Surface, Green, 48mm x 55m - Case of 20 157900
- TUFCO/TRIMACO 9x60YD Masking Paper 12909
- Shurtape Masking Tapes