Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Duct Tape, 11.5 mil, Yellow, PK24
  • Zoro #: G0259141
  • Mfr #: PC 623
$297.05 ($12.38/unit)
  • Tape Color Family: Yellow
  • Tape Shape: Continuous Roll
  • Material: Waterproof Polyethylene Film With a Cloth Carrier
See full product details
This item ships free.

Shurtape #PC 623 Specifications

  • Zoro #: G0259141
  • Mfr #: PC 623
Tape Color Family: Yellow Tape Shape: Continuous Roll
Material: Waterproof Polyethylene Film With a Cloth Carrier Duct Tape Adhesive: Rubber
Duct Tape Type: Duct Tape Tape Adhesive: Rubber
Tensile Strength: 30 lb./in. Adhesion Strength: 58 oz./in.
Duct Tape Primary Material: Cloth Duct Tape Width: 48mm
Diameter: 0.0902" Duct Tape Length: 55m
Standards: ASME NQA-1, ANSI No. 45.2.2, NRC Guide 1.38 Duct Tape Grade: Economical Nuclear
Performance Temp.: 50 Degrees to 200 Degrees F Color: Yellow
Item: Duct Tape Duct Tape Thickness: 11.5 mil
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 11.50 mil, Duct Tape Grade Industrial, Tape Color Family Yellow, Yellow, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 50 Degrees to 200 Degrees F, Adhesion Strength 58 oz./in., Tensile Strength 28 lbs/in, Diameter 6.495, Standards ANSI No. 45.2.2, ASME NQA-1, NRC Guide 1.38, Package Quantity 24

Reviews of Shurtape #PC 623