Duct Tape, 48mm x 40 yd, 17 mil, Silver

SHURTAPE| Zoro #: G2206757| Mfr #: PC 745

$15.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206757 Mfr #: PC 745
Adhesion Strength: 90 oz./in.Diameter: 6.48"
Standards: ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759MItem: Tape
Tensile Strength: 52 lb./in.Duct Tape Grade: Premium
Duct Tape Type: Duct TapeColor: Silver
Tape Color Family: MetallicDuct Tape Thickness: 17.00 mil
Duct Tape Width: 48mmDuct Tape Length: 40 yd.
Tape Shape: Continuous RollDuct Tape Adhesive: Rubber
Performance Temp.: 50 Degrees to 200 Degrees FDuct Tape Primary Material: Cloth
Color: SilverAdhesion Strength: 90 oz./in.
Tensile Strength: 52 lb./in.Country of Origin (subject to change): United States

Product Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 40 yd., Duct Tape Thickness 17.00 mil, Duct Tape Grade Premium, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Duct Tape Adhesive Rubber, Performance Temp. 50 Degrees to 200 Degrees F, Adhesion Strength 90 oz./in., Tensile Strength 52 lb./in., Diameter 6.48 In., Standards ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759M

Product Reviews

Save 15%. Sign up for Z-mail.