Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Tape, 48mm x 55m, Black, Roll, PK24

  • Zoro #: G0075726
  • Mfr #: PC 609
$246.24 ($10.26/unit)
  • Duct Tape Thickness: 10.0 mil
  • Diameter: 6.123
  • Duct Tape Length: 55 m
See full product details
This item ships free.

Shurtape #PC 609 Specifications

  • Zoro #: G0075726
  • Mfr #: PC 609
Duct Tape Thickness: 10.0 mil Diameter: 6.123
Duct Tape Length: 55 m Standards: FSI 0/SDI 0, UL 723
Duct Tape Width: 48 mm Duct Tape Adhesive: Blended Rubber
Material: Waterproof polyethylene film with a cloth carrier Tape Color Family: Black
Color: Black Tape Shape: Continuous Roll
Duct Tape Primary Material: Cloth Item: Duct Tape
Tape Adhesive: Rubber Duct Tape Grade: Industrial
Tensile Strength: 22 lb-in Performance Temp.: 25 Degrees to 200 Degrees F
Adhesion Strength: 71 oz/in Duct Tape Type: Duct Tape
Adhesive: Blended rubber adhesive Width: 6.123IN
Length: 1.89IN Thickness: 10 mil
Core Size: 3" Size: 48mm x 55m
Elongation: 23% Height: 6.123IN
Weight: 1.606LB Adhesion to Stainless Steel: 62 oz/in width
Tensile (Breaking Strength): 26 lbs/in width Temperature Range: 25 F - 200 F
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 10.0 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 25 Degrees to 200 Degrees F, Adhesion Strength 71 oz/in, Tensile Strength 22 lb-in, Diameter 6.123, Standards FSI 0/SDI 0, UL 723, Package Quantity 24

Reviews of Shurtape #PC 609