Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Duct Tape, 48mm x 55m, Blue, PK24

  • Zoro #: G0075680
  • Mfr #: PC 600
Shurtape Duct Tape, 48mm x 55m, Blue, PK24 PC 600
Shurtape Duct Tape, 48mm x 55m, Blue, PK24 PC 600
Shurtape Duct Tape, 48mm x 55m, Blue, PK24 PC 600
Shurtape Duct Tape, 48mm x 55m, Blue, PK24 PC 600
$308.70 ($12.86/unit)
  • Item: Duct Tape
  • Material: Polyethylene film with a cloth carrier
  • Duct Tape Adhesive: Rubber
See full product details
This item ships free.

Shurtape #PC 600 Specifications

  • Zoro #: G0075680
  • Mfr #: PC 600
Item: Duct Tape Material: Polyethylene film with a cloth carrier
Duct Tape Adhesive: Rubber Tape Color Family: Blue
Duct Tape Width: 48 mm Tensile Strength: 22 lb-in
Duct Tape Type: Duct Tape Performance Temp.: 32 Degrees to 200 Degrees F
Tape Shape: Continuous Roll Tape Adhesive: Rubber
Duct Tape Primary Material: Cloth Adhesion Strength: 55 oz/in
Duct Tape Grade: Industrial Diameter: 5.939
Duct Tape Length: 55 m Duct Tape Thickness: 9.0 mil
Color: Blue Thickness: 9 mil
Adhesive: Natural rubber adhesive Width: 5.939IN
Length: 5.939IN Core Size: 3"
Size: 48mm x 55m Tensile (Breaking Strength): 26 lbs/in width
Temperature Range: 32 F - 200 F Elongation: 17%
Height: 1.89IN Adhesion to Stainless Steel: 55 oz/in width
Weight: 1.514LB Number of Adhesive Sides: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Blue, Blue, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 22 lb-in, Diameter 5.939, Package Quantity 24

Reviews of Shurtape #PC 600