Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Tape, 48mm x 55m, Green, PK24

  • Zoro #: G0075699
  • Mfr #: PC 600
$232.71 ($9.70/unit)
  • Tape Adhesive: Rubber
  • Diameter: 5.939
  • Performance Temp.: 32 Degrees to 200 Degrees F
See full product details
This item ships free.

Shurtape #PC 600 Specifications

  • Zoro #: G0075699
  • Mfr #: PC 600
Tape Adhesive: Rubber Diameter: 5.939
Performance Temp.: 32 Degrees to 200 Degrees F Tape Color Family: Green
Duct Tape Primary Material: Cloth Duct Tape Width: 48 mm
Tensile Strength: 22 lb-in Duct Tape Length: 55 m
Duct Tape Adhesive: Rubber Duct Tape Grade: Industrial
Tape Shape: Continuous Roll Adhesion Strength: 55 oz/in
Duct Tape Type: Duct Tape Color: Green
Duct Tape Thickness: 9.0 mil Item: Duct Tape
Material: Polyethylene film with a cloth carrier Thickness: 9 mil
Width: 5.939IN Length: 5.939IN
Adhesive: Natural rubber adhesive Temperature Range: 32 F - 200 F
Core Size: 3" Adhesion to Stainless Steel: 55 oz/in width
Size: 48mm x 55m Weight: 1.514LB
Tensile (Breaking Strength): 26 lbs/in width Height: 1.89IN
Elongation: 17% Number of Adhesive Sides: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Green, Green, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 22 lb-in, Diameter 5.939, Package Quantity 24

Reviews of Shurtape #PC 600