Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Duct Tape, 48mm x 55m, Silver, 7 mil, PK24

  • Zoro #: G0075665
  • Mfr #: PC 590

$173.28 ($7.22/unit)

Details
  • Performance Temp.: 32 Degrees to 200 Degrees F
  • Duct Tape Length: 55m
  • Tape Color Family: Metallic
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #PC 590 Specifications

  • Zoro #: G0075665
  • Mfr #: PC 590
Performance Temp.: 32 Degrees to 200 Degrees F Duct Tape Length: 55m
Tape Color Family: Metallic Adhesion Strength: 54 oz./in.
Duct Tape Width: 48mm Duct Tape Adhesive: Rubber
Duct Tape Thickness: 7.00 mil Duct Tape Type: Duct Tape
Diameter: 5.45 Material: Polyethylene Coated Cloth
Item: Duct Tape Color: Silver
Tape Shape: Continuous Roll Tensile Strength: 20 lbs/in
Duct Tape Primary Material: Cloth Duct Tape Grade: Utility
Country of Origin (subject to change): United States

Description

Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 7.00 mil, Duct Tape Grade Utility, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 200 Degrees F, Adhesion Strength 54 oz./in., Tensile Strength 20 lbs/in, Diameter 5.45, Package Quantity 24

Reviews of Shurtape #PC 590