Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Duct Tape, 48mm x 55m, Silver, PK24

  • Zoro #: G0075638
  • Mfr #: PC 621
Shurtape Duct Tape, 48mm x 55m, Silver, PK24 PC 621
Shurtape Duct Tape, 48mm x 55m, Silver, PK24 PC 621
Shurtape Duct Tape, 48mm x 55m, Silver, PK24 PC 621
Shurtape Duct Tape, 48mm x 55m, Silver, PK24 PC 621
$408.07 ($17.00/unit)
  • Item: Duct Tape
  • Duct Tape Length: 55 m
  • Adhesion Strength: 62 oz/in
See full product details
This item ships free.

Shurtape #PC 621 Specifications

  • Zoro #: G0075638
  • Mfr #: PC 621
Item: Duct Tape Duct Tape Length: 55 m
Adhesion Strength: 62 oz/in Material: Waterproof polyethylene film with a cloth carrier
Diameter: 6.215 Tape Color Family: Metallic
Duct Tape Width: 48 mm Color: Silver
Tape Adhesive: Rubber Duct Tape Thickness: 11.0 mil
Performance Temp.: 50 Degrees to 200 Degrees F Duct Tape Primary Material: Cloth
Standards: FSI 5/SDI 5, UL 723 Tape Shape: Continuous Roll
Duct Tape Adhesive: Rubber Duct Tape Grade: Industrial
Duct Tape Type: Duct Tape Tensile Strength: 27 lb-in
Thickness: 11 mil Width: 6.215IN
Adhesive: Natural rubber adhesive Length: 6.215IN
Height: 1.89IN Tensile (Breaking Strength): 30 lbs/in width
Core Size: 3" Size: 48mm x 55m
Weight: 1.673LB Adhesion to Stainless Steel: 55 oz/in width
Temperature Range: 50 F - 200 F Elongation: 15%
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 11.0 mil, Duct Tape Grade Industrial, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 50 Degrees to 200 Degrees F, Adhesion Strength 62 oz/in, Tensile Strength 27 lb-in, Diameter 6.215, Standards FSI 5/SDI 5, UL 723, Package Quantity 24

Reviews of Shurtape #PC 621