Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Tape, 7 mil, Silver, PK24

  • Zoro #: G9759014
  • Mfr #: PC 589
Shurtape Duct Tape, 7 mil, Silver, PK24 PC 589
Shurtape Duct Tape, 7 mil, Silver, PK24 PC 589
Shurtape Duct Tape, 7 mil, Silver, PK24 PC 589
Shurtape Duct Tape, 7 mil, Silver, PK24 PC 589
$145.95 ($6.08/unit)
  • Tape Color Family: Metallic
  • Duct Tape Type: Duct Tape
  • Item: Duct Tape
See full product details
This item ships free.

Shurtape #PC 589 Specifications

  • Zoro #: G9759014
  • Mfr #: PC 589
Tape Color Family: Metallic Duct Tape Type: Duct Tape
Item: Duct Tape Diameter: 5.211
Tape Adhesive: Rubber Standards: FSI 0/SDI 0, UL 723
Tape Shape: Continuous Roll Duct Tape Grade: Utility
Material: Polyethylene film with a cloth carrier Duct Tape Thickness: 7.0 mil
Tensile Strength: 18 lb-in Duct Tape Length: 55 m
Adhesion Strength: 75 oz/in Color: Silver
Performance Temp.: 40 Degrees to 200 Degrees F Duct Tape Width: 48 mm
Duct Tape Adhesive: Rubber Duct Tape Primary Material: Cloth
Width: 5.211IN Thickness: 7 mil
Length: 5.211IN Adhesive: Natural rubber adhesive
Size: 48mm x 55m Tensile (Breaking Strength): 26 lbs/in width
Elongation: 20% Core Size: 3"
Adhesion to Stainless Steel: 70 oz/in width Temperature Range: 40 F - 200 F
Weight: 1.519LB Height: 1.89IN
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 7.0 mil, Duct Tape Grade Utility, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 75 oz/in, Tensile Strength 18 lb-in, Diameter 5.211, Standards FSI 0/SDI 0, UL 723, Package Quantity 24

Reviews of Shurtape #PC 589