Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Duct Tape, 72mm x 55m, Black, PK16

  • Zoro #: G0075629
  • Mfr #: PC 625

$479.20 ($29.95/unit)

Details
  • Performance Temp.: 50 Degrees to 200 Degrees F
  • Duct Tape Length: 55m
  • Tape Color Family: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #PC 625 Specifications

  • Zoro #: G0075629
  • Mfr #: PC 625
Performance Temp.: 50 Degrees to 200 Degrees F Duct Tape Length: 55m
Tape Color Family: Black Adhesion Strength: 50 oz./in.
Duct Tape Width: 72mm Duct Tape Adhesive: Rubber
Standards: ASTM D 5486M-12, Type IV Duct Tape Type: Duct Tape
Diameter: 6.669 Material: Polyethylene Coated Cloth
Item: Duct Tape Color: Black
Tape Shape: Continuous Roll Tensile Strength: 45 lbs/in
Duct Tape Primary Material: Cloth Duct Tape Grade: Industrial
Duct Tape Thickness: 12.50 mil Country of Origin (subject to change): United States

Description

Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 72mm, Duct Tape Length 55m, Duct Tape Thickness 12.50 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 50 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 45 lbs/in, Diameter 6.669, Standards ASTM D 5486M-12, Type IV, Package Quantity 16

Reviews of Shurtape #PC 625