Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Duct Tape, 72mm x 55m, Silver, PK16

  • Zoro #: G0075647
  • Mfr #: PC 600
Shurtape Duct Tape, 72mm x 55m, Silver, PK16 PC 600
Shurtape Duct Tape, 72mm x 55m, Silver, PK16 PC 600
Shurtape Duct Tape, 72mm x 55m, Silver, PK16 PC 600
Shurtape Duct Tape, 72mm x 55m, Silver, PK16 PC 600
$239.45 ($14.97/unit)
  • Tape Color Family: Metallic
  • Duct Tape Width: 72 mm
  • Duct Tape Length: 55 m
See full product details
This item ships free.

Shurtape #PC 600 Specifications

  • Zoro #: G0075647
  • Mfr #: PC 600
Tape Color Family: Metallic Duct Tape Width: 72 mm
Duct Tape Length: 55 m Performance Temp.: 32 Degrees to 200 Degrees F
Material: Waterproof polyethylene film with a cloth carrier Tensile Strength: 22 lb-in
Duct Tape Thickness: 9.0 mil Duct Tape Adhesive: Rubber
Duct Tape Primary Material: Cloth Color: Silver
Duct Tape Grade: Industrial Item: Duct Tape
Tape Shape: Continuous Roll Tape Adhesive: Rubber
Duct Tape Type: Duct Tape Standards: ASTM D-4236
Adhesion Strength: 55 oz/in Diameter: 5.939
Thickness: 9 mil Width: 5.939IN
Adhesive: Natural rubber adhesive Length: 5.939IN
Height: 2.835IN Weight: 2.17LB
Size: 72mm x 55m Elongation: 17%
Temperature Range: 32 F - 200 F Adhesion to Stainless Steel: 55 oz/in width
Tensile (Breaking Strength): 26 lbs/in width Core Size: 3"
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 22 lb-in, Diameter 5.939, Standards ASTM D-4236, Package Quantity 16

Reviews of Shurtape #PC 600