Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Tape, Silver, 48mm x 55m, 10 mil

  • Zoro #: G5237522
  • Mfr #: PC 609
Shurtape Duct Tape, Silver, 48mm x 55m, 10 mil PC 609
Shurtape Duct Tape, Silver, 48mm x 55m, 10 mil PC 609
Shurtape Duct Tape, Silver, 48mm x 55m, 10 mil PC 609
Shurtape Duct Tape, Silver, 48mm x 55m, 10 mil PC 609
$9.69
  • Standards: FSI 0/SDI 0, UL 723
  • Duct Tape Primary Material: Cloth
  • Tensile Strength: 22 lb-in
See full product details
Orders over $75 ship free.

Shurtape #PC 609 Specifications

  • Zoro #: G5237522
  • Mfr #: PC 609
Standards: FSI 0/SDI 0, UL 723 Duct Tape Primary Material: Cloth
Tensile Strength: 22 lb-in Tape Shape: Continuous Roll
Tape Color Family: Metallic Diameter: 6.123
Duct Tape Length: 55 m Duct Tape Width: 48 mm
Duct Tape Grade: Industrial Duct Tape Type: Duct Tape
Color: Silver Tape Adhesive: Rubber
Item: Duct Tape Duct Tape Thickness: 10.0 mil
Adhesion Strength: 71 oz/in Material: Waterproof polyethylene film with a cloth carrier
Performance Temp.: 25 Degrees to 200 Degrees F Duct Tape Adhesive: Blended Rubber
Adhesive: Blended rubber adhesive Length: 1.89IN
Width: 6.123IN Thickness: 10 mil
Weight: 1.606LB Size: 48mm x 55m
Elongation: 23% Height: 6.123IN
Temperature Range: 25 F - 200 F Adhesion to Stainless Steel: 62 oz/in width
Core Size: 3" Tensile (Breaking Strength): 26 lbs/in width
Number of Adhesive Sides: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 10.0 mil, Duct Tape Grade Industrial, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 25 Degrees to 200 Degrees F, Adhesion Strength 71 oz/in, Tensile Strength 22 lb-in, Diameter 6.123, Standards FSI 0/SDI 0, UL 723

Reviews of Shurtape #PC 609