Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 36mm x 55m, 6.7 mil, PK24

  • Zoro #: G4626876
  • Mfr #: GS 531
Tap to zoom
Hover or click to zoom
$254.36 ($10.60/unit)
  • Item: Strapping Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Shurtape #GS 531 Specifications

  • Zoro #: G4626876
  • Mfr #: GS 531
  • Item: Strapping Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Hot Melt Resin
  • Tape Thickness: 6.7 mil
  • Tape Width: 1.5 in
  • Tape Length: 180 ft
  • Tape Shape: Continuous Roll
  • Tape Color: White
  • Min. Tape Performance Temp.: -10 Degrees F
  • Adhesive: Synthetic rubber/resin hot melt adhesive
  • Material: Fiberglass reinforced, polyester film (PET)
  • Tape Core Diameter: 3 in
  • Tape Tensile Strength: 300 lb/in
  • Tensile Strength: 300 lb./in.
  • Thickness: 6.7 mil
  • Tape Adhesive Strength: 70 oz/in
  • Width: 5.353IN
  • Length: 5.353IN
  • Max. Tape Performance Temp.: 150 Degrees F
  • Performance Temp.: -10 Degrees to 150 Degrees F
  • Series: GS
  • Standards: ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
  • Color: White
  • Adhesion Strength: 70 oz./in.
  • Tape Elongation: 3.7 %
  • Core Size: 3"
  • Temperature Range: -10 F - 150 F
  • Height: 1.417IN
  • Elongation: 3.70%
  • Weight: 0.936LB
  • Tensile (Breaking Strength): 300 lbs/in width
  • Adhesion to Stainless Steel: 70 oz/in width
  • Size: 36mm x 55m
  • Tape Roll Diameter: 5 1/4 in
  • Package Configuration: Case
  • Tape Strength Rating: Heavy Duty
  • Shelf Life: 12 mo
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Strapping Tape, Series GS, Tape Strength Rating Heavy Duty, Tape WxL 1.50 in x 180 ft, Tape Thickness 6.7 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polyester, Package Configuration Case, Shelf Life 12 mo, Standards ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 70 oz/in, Tape Color White

Reviews of Shurtape #GS 531