Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Marking Tape, Yellow, 36 yd. L, PK24

  • Zoro #: G4882915
  • Mfr #: VP 410
Shurtape Floor Marking Tape, Yellow, 36 yd. L, PK24 VP 410
Shurtape Floor Marking Tape, Yellow, 36 yd. L, PK24 VP 410
Shurtape Floor Marking Tape, Yellow, 36 yd. L, PK24 VP 410
Shurtape Floor Marking Tape, Yellow, 36 yd. L, PK24 VP 410
$110.73 ($4.61/unit)
  • Glow-in-the-Dark: No
  • Legend: No legend
  • Die Cut Shape: Continuous Roll
See full product details
This item ships free.

Shurtape #VP 410 Specifications

  • Zoro #: G4882915
  • Mfr #: VP 410
Glow-in-the-Dark: No Legend: No legend
Die Cut Shape: Continuous Roll Material: Clear and colored, stabilized, plasticized, soft polyvinylchloride film (SPVC)
Tape Format: Continuous Roll Thickness: 5.25 mil
Roll Length: 108 ft Width: 2 in
Performance Temp.: 20 Degrees to 140 Degrees F Retroreflective Grade: Not Retroreflective
Diameter: 4 17/32 in Pattern: Solid
Item: Floor Marking Tape Standards: CID A-A-1689B, Type 1, Class 2
Safety Tape Color: Yellow Adhesion to Stainless Steel: 20 oz/in width
Temperature Range: 20 F - 140 F Adhesive: Natural rubber adhesive
Color: Yellow Tensile (Breaking Strength): 13 lbs/in width
Core Size: 3" Size: 50mm x 33m
Elongation: 200% Length: 4.524IN
Height: 2.0IN Weight: 0.871LB
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 2 in, Roll Length 108 ft, Continuous Roll, Die Cut Shape Continuous Roll, Material PVC, Thickness 5.2 mil, Performance Temp. 20 Degrees to 140 Degrees F, Glow-in-the-Dark No, Package Quantity 24

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Shurtape #VP 410