Masking Tape, Green, 72mm x 55m

SHURTAPE| Zoro #: G2236306| Mfr #: CP 150

$6.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236306 Mfr #: CP 150
Adhesive: RubberWidth: 72mm
Type: 8 Day Clean RemovalMaterial: Rubber Based
Length: 55mPerformance Temp.: Up to 150 Degrees F
Item: Masking TapeAdhesion Strength: 29 oz./in.
Dia.: 4.82"Standards: ASTM D 6123/D 6123M-97 (2012), Type I
Color: GreenThickness: 5.4 mil
Tensile Strength: 14 lb./in.Shape: Continuous Roll
Country of Origin (subject to change): United States

Product Description

Masking Tape, Material Rubber Based, Green, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 5.4 mil, Tensile Strength 14 lb./in., Adhesion Strength 29 oz./in., Rubber Adhesive, Performance Temp. Up to 150 Degrees F, Standards ASTM D 6123/D 6123M-97 (2012), Type I

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.